Shop All Bathtub Faucets
Moen
Genta Lx 1H Wall Mount Tub Bl
Mfr # WT901BL
Zoro # G508461713
product price: $510.68
/ea
Free Shipping & Returns
$510.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.8 in
- Application Residential
- Overall Length 18.6 in
- Overall Width 11.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # WT901BL
- Zoro # G508461713
- UPC # 26508353356
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Height | 3.8 in |
Overall Length | 18.6 in |
Overall Width | 11.3 in |
Details
Application | Residential |
Description
matte black finish is the perfect complement to modern spaces
- •one-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Friction Ring, 1 1/2 In, PK48 (F3)
- ELKAY Elkay No Lead Ceramic Disk Cartridge Lh (P29122NL)
- KISSLER Tub and Shower Knob Handle Kit (46-6884)
- ZORO SELECT 1-1/2" MNPT x 9-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831035803)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- KOHLER Deck-Mount Bath Faucet With Handshower in Vibrant Brushed Nickel (35913-4-BN)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- Moen Bathtub Faucets & Accessories