Shop All Bath Towel Bars and Hooks
Moen
Genta Hand Towel Bar
Mfr # BH3886BN
Zoro # G801236346
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Genta
- Height 2.5
- Width 3.6
- Weight 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # BH3886BN
- Zoro # G801236346
- UPC # 34584029133
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.5 |
Width | 3.6 |
Length | 6.8 |
Details
Finish | Brushed Nickel |
Collection | Genta |
Weight | 1.3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-291)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 6 In (0500300702)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- MOEN Mason 18" Towel Bar Old World Bronze (YB8098OWB)
- MOEN Contemporary 30" Towel Bar (P5130BN)
- MOEN Align 9" Hand Towel Bar Bright Chrome (YB0486CH)
- MOEN Wynford Double Robe Hook Bright Chrome (YB5203CH)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- MOEN Hamden 24" Towel Bar Brushed Nickel (MY6224BN)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BN)
- Moen Bath Towel Bars and Hooks