Shop All Bath Towel Bars and Hooks
Moen
Genta 24 Towel Bar in Bronzed Gold
Mfr # BH3624BZG
Zoro # G110331886
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronzed Gold
- Width 4.6 in
- Color Gold
- Length 24.9 in
- Height 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # BH3624BZG
- Zoro # G110331886
- UPC # 34584036049
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 4.6 in |
Length | 24.9 in |
Height | 2.4 in |
Details
Finish | Bronzed Gold |
Color | Gold |
Description
- •In Moen's bronzed gold finish
- •Covered under Moen's Limited lifetime warranty
- •Coordinates with other items from Moen's Genta collection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC Softnose POL x 1/4 in. MNPT Fill Adapter (ME390)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- MOEN Hose & Spray (136106)
- KOHLER Loure Thermostatic Valve Trim (T14672-4-SN)
- MOEN Avri 18in Towel Bar in Brushed Nickel (Y1418BN)
- MOEN Graeden Towel Ring in Brushed Nickel (Y0986BN)
- MOEN Align 24" Towel Bar Black (YB0424BL)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- MOEN Triva Towel Bar Brushed Nickel (BP1818BN)
- MOEN Genta Towel Ring Bright Chrome (BH3886CH)
- MOEN Oil Rubbed Bronze Double Robe Hook (DN4403ORB)
- Moen Bath Towel Bars and Hooks