Shop All Bathtub and Shower Faucet Combo
Moen
Genta 1-Handle Tub and Shower Trim in Bronzed Gold
Mfr # 82760BZG
Zoro # G310331679
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Width 9.62 in
- Length 18.5 in
- Height 4.75 in
- Weight 6.088 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 82760BZG
- Zoro # G310331679
- UPC # 26508360545
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 9.62 in |
Length | 18.5 in |
Height | 4.75 in |
Details
Color | Gold |
Weight | 6.088 lb |
Application | Bathroom |
Finish | Bronzed Gold |
Description
- •In Moen's bronzed gold finish
- •Lever handle makes it easy to adjust the water
- •6.18" diameter spray head rainshower for exceptional water coverage
- •6" tub spout length
- •Complies with americans with disabilities act (ada) specifications
- •Covered under Moen's Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Stem Ext Kit Cr (910-563A)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PV)
- ALLPOINTS Hinge, Stall (Top & Btm) (1411102)
- ZORO SELECT Street 90 deg, 1/2", 150,304, Thrd Heavy (4381033030)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- OLYMPIA Single Handle Shower Trim Set in Matte Black (T-2395-MB)
- Moen Bathtub Faucets & Accessories