Shop All Tub Spouts
Moen
Floor Mount Tub Filler Riser
Mfr # TS25105
Zoro # G101233052
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 39.5
- Width 4.5
- Height 3
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # TS25105
- Zoro # G101233052
- UPC # 26508251119
- Country of Origin United States
- Category Tub Spouts
Dimensions
Length | 39.5 |
Width | 4.5 |
Height | 3 |
Details
Finish | Chrome |
Weight | 10 |
Collection | Weymouth |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/2 In. (FCAP-8)
- BECK 3/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010603)
- ZORO SELECT 1/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (460-080)
- BANJO T-Line Strainer, 3/4", 595 Microns (LSTM075-30C)
- MOEN Diverter Tub Spout (40914)
- MOEN SPT KIT (187015BRB)
- MOEN Diverter Spouts Oil Rubbed Bronze (3853ORB)
- MOEN Glacier Diverter Spouts (3806W)
- MOEN Wrought Iron Diverter Spouts (S114WR)
- MOEN Cia Non Diverting Tub Spout Bn (3347BN)
- PFISTER Tub Spout, Polished Brass (PVD), Wall (920-135V)
- Moen Tub Spouts