Moen

Flo By Cellular Antenna


product price: $163.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 2.15 in
  • Width 6.25 in
  • Length 8.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Moen
  • MFR # 920-007
  • Zoro # G608582516
  • UPC #
    26508341780
  • Country of Origin China
  • Category TV Antennas

Dimensions

Height 2.15 in
Width 6.25 in
Length 8.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.