Shop All Water Alarms
Moen
Flo by AC Power Adapter Service Kit
Mfr # 920-002
Zoro # G910332120
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5 in
- Height 2.3 in
- Width 4.7 in
- Weight 1.1 lb
- Application Indoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 920-002
- Zoro # G910332120
- UPC # 26508351246
- Country of Origin China
- Category Water Alarms
Dimensions
Length | 7.5 in |
Height | 2.3 in |
Width | 4.7 in |
Details
Weight | 1.1 lb |
Application | Indoors |
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •Cooridantes with other items from the Flo by Moen collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER S3QP Roller Assembly (S3500-1)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF7000-QA-BOX)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F11P05005S)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A169)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- MOEN Flo by AC Adapter Wall Mount Service Kit (930-011)
- MOEN Flo by 0.75 Plastic Union Nuts Service Kit (935-009)
- SJE-RHOMBUS Dual Level Alarm, 120VAC, 5A, 3.8W.82dB (1052374)
- LIBERTY PUMPS Alarm, NEMA4X outdoor enclosure (ALM-3W)
- Moen Water Alarms