No Product Image Available

Moen

Flo by AC Adapter Wall Mount Service Kit


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 7.3 in
  • Height 2 in
  • Width 3.1 in
  • Application Indoors
  • Weight 0.25 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Moen
  • MFR # 930-011
  • Zoro # G110332128
  • UPC #
    26508344064
  • Country of Origin China
  • Category Water Alarms

Dimensions

Length 7.3 in
Height 2 in
Width 3.1 in

Details

Application Indoors
Weight 0.25 lb

Description

  • •Manufactured in China
  • •Covered under Moen's 1 year warranty
  • •Coordinates with other items from the Flo by Moen collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.