Shop All Water Alarms
Moen
Flo by 1.25 Tailpieces, CC/Solder Service Kit
Mfr # 935-007
Zoro # G310332195
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.7 in
- Height 2.3 in
- Width 2.7 in
- Weight 0.55 lb
- Application Indoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 935-007
- Zoro # G310332195
- UPC # 26508349410
- Country of Origin China
- Category Water Alarms
Dimensions
Length | 2.7 in |
Height | 2.3 in |
Width | 2.7 in |
Details
Weight | 0.55 lb |
Application | Indoors |
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from the Flo by Moen collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXT2)
- BE PRESSURE 6-1/2 HP Water Pump 2 Inch Intake/Outlet Honda Engine (WP-2065HL)
- PENTAIR WATER Simer Submersible Sewage Pump, 14 A, 115 V, 4/10 hp, 2 in Outlet, 18 ft Max Head, 5250 gph, Thermoplastic (2961)
- DAYTON Cast Iron 1-1/2 HP Straight Center Discharge Pump 115/230V (4RU75)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- MOEN Flo by 0.75 Plastic Union Nuts Service Kit (935-009)
- LEVEL SENSE Sump Pump Monitor, Wi-Fi Enabled, Temperature, Humidity, and Leak Detection (LS-PRO-120VAC-WiFi-US-RETAIL)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-2-EYE)
- Moen Water Alarms