Shop All Water Alarms
Moen
Flo by 1.25 O-Ring and Turbine
Mfr # 935-017
Zoro # G310332119
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.7 in
- Width 2.5 in
- Length 2.8 in
- Weight 0.1 lb
- Application Indoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 935-017
- Zoro # G310332119
- UPC # 26508370520
- Country of Origin China
- Category Water Alarms
Dimensions
Height | 1.7 in |
Width | 2.5 in |
Length | 2.8 in |
Details
Weight | 0.1 lb |
Application | Indoors |
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •2.8" x 2.5" x 1.7" (L x W x H)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Gasket Casing Buna C216 Series Tri-Clover & Ampco (S216-90A-U)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- LITTLE GIANT PUMP Magnetic Pump Head, GF PP, 1/70hp, 1/2in (589012)
- DAYTON Diaphragm 25t (771110)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- MOEN Flo by 0.75 Plastic Union Nuts Service Kit (935-009)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- DWYER INSTRUMENTS Water Leak Detector, H20 Leak Det Bat P (WD3-BP-D1-A)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Power Indicator LED, Includes 16 Foot Conductivity Sensor , WiFi Enabled (SA-120V-2L-16C-WiFi)
- SCULLY Vs-202 00202 1-1/2" X 1-1/2" (VS-202)
- Moen Water Alarms