Shop All Water Alarms
Moen
Flo by 0.75 Tailpieces, NPT Service Kit
Mfr # 935-001
Zoro # G210332158
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.8 in
- Height 2.2 in
- Application Indoors
- Width 2.6 in
- Weight 0.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 935-001
- Zoro # G210332158
- UPC # 26508349380
- Country of Origin United States
- Category Water Alarms
Dimensions
Length | 2.8 in |
Height | 2.2 in |
Width | 2.6 in |
Details
Application | Indoors |
Weight | 0.3 lb |
Description
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from the Flo by Moen collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 10 HP Centrifugal Pump 208-230/460V (12A079)
- DAYTON Pump, Effluent, 1/2 HP (4HU75)
- BERLISS Mechanical Seal, Type 21, 1-3/8 In., Buna, Carbon Face, Ceramic Cup (BSP-177)
- SPRINGER PARTS U1 220 Grease Seal, Bearing Retainer 121681; Replaces Waukesha Cherry-Burrell Part# STD-030-002 (STD-030-002SP)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- MOEN Flo by 0.75 Plastic Union Nuts Service Kit (935-009)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- SJE-RHOMBUS Tank Alert 101 Alarm No Float (101-01X)
- ZOELLER Level Alarm, Audio/Visual/App, 10 Watts (10-4491)
- Moen Water Alarms