Shop All Water Alarms
Moen
Flo by 0.75 Plastic Union Nuts Service Kit
Mfr # 935-009
Zoro # G810332190
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Length 2.75 in
- Width 2.5 in
- Material Plastic
- Weight 0.05 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 935-009
- Zoro # G810332190
- UPC # 26508349441
- Country of Origin China
- Category Water Alarms
Dimensions
Height | 2 in |
Length | 2.75 in |
Width | 2.5 in |
Details
Material | Plastic |
Weight | 0.05 lb |
Application | Indoors |
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from the Flo by Moen collection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Muffler, 40 Micron, 3/4 In NPT In. (22A608)
- ARO O-Ring, Black (Y325-26)
- FINISH THOMPSON Diffuser Cover, PVDF, White (110080-2)
- ZORO SELECT Pump Hose Kit, 3 In ID, Includes Strainer (PKM1-300)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- SUMP ALARM Indoor/Outdoor, High Water Alarm, 12 VDC, Includes 10 Foot Float Length, (SA-12VDC-1L-10)
- SJE-RHOMBUS Tank Alert XT Alarm High (TAXT-01H)
- HONEYWELL WATER LEAK DETECTN ALARM (RWD21)
- Moen Water Alarms