Shop All Bathroom Cabinets
Moen
Flara Polished Nickel Vanity Shelf
Mfr # YB0390NL
Zoro # G501232877
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.23
- Weight 0.734
- Finish Brushed Gold
- Length 3.54
- Height 21.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0390NL
- Zoro # G501232877
- UPC # 34584030443
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Width | 3.23 |
Length | 3.54 |
Height | 21.54 |
Details
Weight | 0.734 |
Finish | Brushed Gold |
Collection | Flara |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2-1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385013620)
- ZORO SELECT 2-1/2" MNPT x 2-1/2" TBE Stainless Steel Close Pipe Nipple Sch 40 (T6BNJ01)
- FISHER MFG O-Ring Spout Fis (1600-5000)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black (QI004611.BK)
- ZENNA HOME Zenna Home Cottage 9114W Wall Cabinet, 1-Shelf, 2-Door, Wood, White (9114W)
- ZENITH PRODUCTS 26 in. H X 24 in. W X 4.5 in. D Rectangle Medicine Cabinet (K24)
- BASICWISE Modern White Standing Bathroom Tall Linen Tower Storage Cabinet, Wide (QI004475L.WT)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- Moen Bathroom Cabinets