Shop All Chandeliers
Moen
Flara Polished nickel two globe bath light
Mfr # YB0362NL
Zoro # G301235382
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Polished Nickel
- Height 8.270 In
- Width 11.610 in
- Length 16.140 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0362NL
- Zoro # G301235382
- UPC # 34584031372
- Country of Origin Unknown
- Category Chandeliers
Dimensions
Height | 8.270 In |
Width | 11.610 in |
Length | 16.140 In |
Details
Housing Finish | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Fml-27w 6500k replacement light bulb lamp (FML-27W 6500K LIGHT BULB / LAMP)
- ILC Replacement for Accupro Ap-rc-432ip-120 (AP-RC-432IP-120 ACCUPRO)
- HALO H27Ricat (H27RICAT)
- ELCO LIGHTING 12V AC Retrofit Koto™ LED Module (ELK08SD-12)
- MOEN Belfield Quadruple Globe Bath Light Bright Chrome (YB6464CH)
- MOEN Voss Replacement Globe (YB5169)
- FI-SHOCK Five-O-Lite Tester (1360)
- DESIGNERS FOUNTAIN Ingo 5 Light Modern Polished Nickel with Clear Ribbed Glass Shades Chandelier For Dining Rooms (D230M-5CH-PN)
- SKELETONS AND MORE Skeletons And More SKUL-900 Life-Size Skull & Hip Bone Chandelier With Six Skulls (SKUL-900)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- Moen Chandeliers