Shop All Chandeliers
Moen
Flara Polished nickel one globe bath light
Mfr # YB0361NL
Zoro # G001233855
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.2 In
- Height 8.27 In
- Width 7.87 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0361NL
- Zoro # G001233855
- UPC # 34584031334
- Country of Origin Unknown
- Category Chandeliers
Dimensions
Length | 12.2 In |
Height | 8.27 In |
Width | 7.87 In |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 BL)
- FEIT ELECTRIC LED BR40 E26 SW 65W 2PK (BR40DM/927CA/2)
- EAT-IN 30-372 0.375 in. Powerplug Luminaire Disconnect (EA157359)
- JANDORF Socket Phenolic 3-Way Turn Knob W/ Ring Lamp Socket (C60533)
- MOEN Belfield Quadruple Globe Bath Light Bright Chrome (YB6464CH)
- MOEN Voss Replacement Globe (YB5169)
- ALADDIN LIGHT LIFT 300 Lbs Commercial Motorized Remote Mount system (ALL300RMCM)
- Z-LITE Arden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12 In.H, Rubbed Brass/Clear (651P-17L-RB)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany 320349 Meila 5 Light Black 16 in. Spherical Chandelier (320349)
- Moen Chandeliers