Shop All Shower Faucets
Moen
Flara M-Core 2S T/S Ep Trim Nl
Mfr # UTS2913EPNL
Zoro # G308456575
product price: $749.02
/ea
Free Shipping & Returns
$749.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.8 in
- Width 11.5 in
- Height 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UTS2913EPNL
- Zoro # G308456575
- UPC # 26508340721
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 11.8 in |
Width | 11.5 in |
Height | 5.3 in |
Description
polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •one-function full rainshower
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 316SS (CN14S6)
- JOHN GUEST Push-to-Connect Union Tee, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0208S-10PK)
- MUELLER STEAM SPECIALTY 4" Cast Iron Wafer Double Disc Check Valve (4 71AHB3H)
- ZORO SELECT PVC Socket Cap, Hub, 3 in Pipe Size (1WKK8)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- Moen Bathtub Faucets & Accessories