Moen

Flara M-Core 2S T/S Ep Trim Bg


product price: $749.02
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 12.1 in
  • Width 11.5 in
  • Height 5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Moen
  • MFR # UTS2913EPBG
  • Zoro # G308456360
  • UPC #
    26508340707
  • Country of Origin United States
  • Category Shower Faucets

Dimensions

Length 12.1 in
Width 11.5 in
Height 5 in

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function full rainshower

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.