Shop All Shower Faucets
Moen
Flara M-Core 2S S/O Ep Trim Ch
Mfr # UTS2912EP
Zoro # G108456249
product price: $447.65
/ea
Free Shipping & Returns
$447.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.9 in
- Width 11.7 in
- Height 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UTS2912EP
- Zoro # G108456249
- UPC # 26508340653
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 11.9 in |
Width | 11.7 in |
Height | 5.3 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •full rainshower
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNG1)
- VITAPUR Quick Connect Filter, 0.2 gpm, 0.001 Micron, 4" O.D., 8 3/4 in H (GWF3)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HG)
- LEGEND VALVE 1/2" X 10" T-551 F.F.SILLCOCK (108-104)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Moen Shower Faucets