Shop All Cabinet Handles & Pulls
Moen
Flara Drawer Pull
Mfr # YB0307NL
Zoro # G201236786
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length 0.1
- Width 0.1
- Height 0.1
- Weight 0.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0307NL
- Zoro # G201236786
- UPC # 34584031723
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.1 |
Width | 0.1 |
Height | 0.1 |
Details
Finish | Polished Nickel |
Weight | 0.09 |
Collection | Flara |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Poly Key Tags (250 Per Box): White Pk (426-WH)
- ILCO KW14 KAWASAKI MOTO KEY BLANK (ILCO-KW14)
- X1 TOOLS R-32 O-Ring ID: 50 mm, CS: 3.5 mm, OD: 57 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0032x30)
- FULTERER 18 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.18)
- MOEN Weymouth Drawer Pull (YB8407BG)
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- MOEN Weymouth Drawer Knob (YB8405BG)
- MOEN Colinet Bar Cabinet Pull 4 in. Brushed Gold (YB0507BG)
- MOEN 90 Degree Drawer Pull in Matte Black (YB8807BL)
- MOEN Colinet Drawer Pull in Matte Black (YB0507BL)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Antique Brass Kingsport Cabinet Pull (3208AB)
- Moen Cabinet Handles & Pulls