Shop All Cabinet Handles & Pulls
Moen
Flara Drawer Knob
Mfr # YB0305CH
Zoro # G201236397
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 0.1
- Width 0.1
- Height 0.1
- Weight 0.028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # YB0305CH
- Zoro # G201236397
- UPC # 34584031679
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.1 |
Width | 0.1 |
Height | 0.1 |
Details
Finish | Chrome |
Weight | 0.028 |
Collection | Flara |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Contra Collection Modern Satin Brass Passage Hall/Closet Door Handle (LS-CON10-US4)
- ZORO SELECT O-Ring, Dash 008, Silicone, 0.07 In., PK100 (U38883.006.0018)
- BEST Spanner Wrench for 8K and 45H Series Locks (KD316)
- PRO-LOK ProLok: Follower-Master Pin (PRL-LT370)
- MOEN Colinet Drawer Pull in Matte Black (YB0507BL)
- MOEN Weymouth Drawer Knob (YB8405BG)
- MOEN 90 Degree Drawer Pull in Matte Black (YB8807BL)
- MOEN Weymouth Drawer Pull (YB8407BG)
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- MOEN Flara Drawer Pull (YB0307NL)
- MONROE PMP Folding Pull Handle, 304 Stainless Steel, Natural, Weld-On (PH-0297)
- Moen Cabinet Handles & Pulls