Shop All Cabinet Handles & Pulls
Moen
Flara Drawer Knob Drawer Pull
Mfr # YB0305NL
Zoro # G501236660
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length 0.1
- Width 0.1
- Height 0.1
- Weight 0.028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # YB0305NL
- Zoro # G501236660
- UPC # 34584031686
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.1 |
Width | 0.1 |
Height | 0.1 |
Details
Finish | Polished Nickel |
Weight | 0.028 |
Collection | Flara |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Extension (732-04609)
- HICKORY HARDWARE Utility Hook Single 1/2 Inch Center to Center (P27100-W)
- HICKORY HARDWARE Hook 2-3/4 Inch Long (S077190-CH)
- SECURITRON Cabinet Lock, Satin Stainless, Outdoors (MCL-24)
- MOEN Weymouth Drawer Knob (YB8405BG)
- MOEN 90 Degree Drawer Pull in Matte Black (YB8807BL)
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- MOEN Flara Drawer Pull (YB0307NL)
- MOEN Colinet Bar Cabinet Pull 4 in. Brushed Gold (YB0507BG)
- MOEN Weymouth Drawer Pull (YB8407BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-192MB)
- Moen Cabinet Handles & Pulls