Shop All Cabinet Handles & Pulls
Moen
Flara Drawer Knob Drawer Pull
Mfr # YB0305BG
Zoro # G001236597
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Length 0.1
- Width 0.1
- Weight 0.028
- Height 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # YB0305BG
- Zoro # G001236597
- UPC # 34584031655
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.1 |
Width | 0.1 |
Height | 0.1 |
Details
Finish | Brushed Gold |
Weight | 0.028 |
Collection | Flara |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC White Face Guide (HWP956 WH)
- E900 HARDWARE SL730 30 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SL730)
- MSI Trecento Mountains Gray 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0182)
- DURABLE OFFICE PRODUCTS Key Board, Holds 24 Key Tags, 8-13/32"x1-1/4"x14-1/4 (DBL195610)
- MOEN Weymouth Drawer Knob (YB8405BG)
- MOEN Flara Drawer Pull (YB0307NL)
- MOEN Weymouth Drawer Pull (YB8407BG)
- MOEN Colinet Bar Cabinet Pull 4 in. Brushed Gold (YB0507BG)
- MOEN Colinet Drawer Pull in Matte Black (YB0507BL)
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- JEFFREY ALEXANDER 3" Center-to-Center Satin Nickel Cordova Cabinet Pull (Z281-SN)
- Moen Cabinet Handles & Pulls