Shop All Washroom Accessories
Moen
Flara Double Robe Hook
Mfr # YB0303CH
Zoro # G401236531
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Flara
- Height 3.35
- Finish Chrome
- Width 3.74
- Length 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0303CH
- Zoro # G401236531
- UPC # 34584031631
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Height | 3.35 |
Width | 3.74 |
Length | 4.33 |
Details
Collection | Flara |
Finish | Chrome |
Weight | 0.157 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve, CCW Close, Replacement (30396-RP)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9200)
- ZORO SELECT 1" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF23)
- JONES STEPHENS Water Meter Box, Jumbo, 15" Black Rdr Lid (M15002)
- MOEN Economy Standard Spring Paper Holder Bright Chrome (908)
- MOEN Smart Wireless Soil Sensor (WISNS002G1USA)
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-HD)
- MOEN Eva Euro Single Post Paper Holder Oil Rubbed Bronze (YB2808ORB)
- MOEN Contemporary Spring Loaded Paper Holder Bright Chrome (P5050)
- MOEN Tension 5' Shower Rod Bright Chrome (54-5)
- NUSTEEL NuSteel BG9H Bogart Boutique Tissue Oil Rubbed Bronze (BG9H)
- Moen Washroom Accessories