Shop All Bath Towel Bars and Hooks
Moen
Flara Double Robe Hook
Mfr # YB0303BG
Zoro # G501234758
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Collection Flara
- Width 3.74
- Height 3.35
- Length 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0303BG
- Zoro # G501234758
- UPC # 34584031617
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 3.74 |
Height | 3.35 |
Length | 4.33 |
Details
Finish | Brushed Gold |
Collection | Flara |
Weight | 0.157 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Balance Spool for Delta (PB574)
- PARKER 3/4" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-12-8)
- KOHLER Escutcheon, 1224552-CP (1224552-CP)
- SLOAN Performance Kit 1.5 GPF, Urinals (A1108A)
- MOEN Contemporary 30" Towel Bar (P5130BN)
- MOEN Genta Single Robe Hook Bright Chrome (BH3803CH)
- MOEN Align Single Robe Hook Brushed Nickel (YB0403BN)
- MOEN HILLIARD TWL BAR 24""CHRM (MY2724CH)
- MOEN Mikah Robe Hook in Matte Black (Y0703BL)
- MOEN Genta 24 Towel Bar in Bronzed Gold (BH3624BZG)
- KOHLER Elate Robe Hook (27290-BN)
- Moen Bath Towel Bars and Hooks