Shop All Bathroom Cabinets
Moen
Flara Chrome Vanity Shelf
Mfr # YB0390CH
Zoro # G901232712
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.54
- Width 3.23
- Length 3.54
- Finish Brushed Gold
- Weight 0.734
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0390CH
- Zoro # G901232712
- UPC # 34584030436
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Height | 21.54 |
Width | 3.23 |
Length | 3.54 |
Details
Finish | Brushed Gold |
Weight | 0.734 |
Collection | Flara |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC04)
- WHEDON Showerhead Savershower Chrome (USD2C/DS2C)
- ZURN Repair Kit, 1-1/4 to 2 In. (RK2-720A)
- BONOMI NSF, Butterfly Wafer, 8", EPDM, SS Disc (N500S-8)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- MADE-TO-ORDER 3 Door Cabinet (MA724726)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- KOHLER Verdera Lighted Medicine Cabinet, 24 W X 30 H (99007-TLC-NA)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- ZENITH MEDICINE CABINET ESPRESS (CH16)
- Moen Bathroom Cabinets