Shop All Bathroom Cabinets
Moen
Flara Brushed Nickel Vanity Shelf
Mfr # YB0390BN
Zoro # G601233040
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.54
- Width 3.23
- Length 3.54
- Weight 0.734
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0390BN
- Zoro # G601233040
- UPC # 34584030429
- Country of Origin Unknown
- Category Bathroom Cabinets
Dimensions
Height | 21.54 |
Width | 3.23 |
Length | 3.54 |
Details
Weight | 0.734 |
Finish | Brushed Gold |
Collection | Flara |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROWNE Krowne 21-129L - Pre-Rinse Spray Head (21-129L)
- TOTO U-Packing Set, Rubber, 6" x 4" x 1/2" Sz (TH305SV103)
- DELTA Delta Stem Extender Assembly - Diverter - Lever (RP25592)
- BRADLEY Solenoid Service Valve Closed Body (S07-068S)
- ALFI BRAND 24" x 32" Single Door LED Light Medicine Cabinet (ABMC2432)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- KETCHAM 14" x 36" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1436BV)
- BAXTON STUDIO Campbell Modern and Contemporary White Finished Wood Over the Toilet Bathroom Storage Cabinet (182-11335-Zoro)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- SPEAKMAN Towel Shelf, Brushed Nickel, 5-19/64 in. D (SA-1209-BN)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- Moen Bathroom Cabinets