Shop All Bath Towel Bars and Hooks
Moen
Flara Brushed Nickel Hand Towel Bar
Mfr # YB0386BN
Zoro # G201236168
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Flara
- Height 8.66
- Weight 0.358
- Width 2.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0386BN
- Zoro # G201236168
- UPC # 34584030382
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 8.66 |
Width | 2.91 |
Length | 5.51 |
Details
Finish | Brushed Nickel |
Collection | Flara |
Weight | 0.358 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" x 12" NOM FTG Copper Stub Out (620L 1/2X12)
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Insert Coupling (ABTC1)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 2 in Pipe Size (1CNY2)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- MOEN Hilliard Towel Ring Chrm (MY2786CH)
- MOEN Voss Towel Ring Brushed Nickel (YB5186BN)
- MOEN Rinza Towel Bar 24 In Bn (Y1124BN)
- MOEN Preston 24" Towel Bar Brushed Nickel (DN8424BN)
- MOEN Eva 24" Towel Bar Oil Rubbed Bronze (YB2824ORB)
- MOEN Polished nickel 30" towel bar only (DN9830NL)
- KOHLER Kumin Towel Ring (97898-CP)
- Moen Bath Towel Bars and Hooks