Shop All Cabinet Handles & Pulls
Moen
Flara Brushed Nickel Drawer Knob
Mfr # YB0305BN
Zoro # G201237233
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length 0.1
- Height 0.1
- Width 0.1
- Weight 0.028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # YB0305BN
- Zoro # G201237233
- UPC # 34584031662
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.1 |
Height | 0.1 |
Width | 0.1 |
Details
Finish | Brushed Nickel |
Weight | 0.028 |
Collection | Flara |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Trash Can Pullout with Soft Open & Close Slide System, Silver (4WCBM-18DM-2)
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft (197NA-6)
- SCHLAGE COMMERCIAL Tool 40104 (40104)
- WRIGHT Vk670 Keyed Univ. Aluminum Knoblatch (178822V1308)
- MOEN Weymouth Drawer Pull (YB8407BG)
- MOEN Flara Drawer Pull (YB0307NL)
- MOEN Colinet Drawer Pull in Matte Black (YB0507BL)
- MOEN 90 Degree Drawer Pull in Matte Black (YB8807BL)
- MOEN Weymouth Drawer Knob (YB8405BG)
- MOEN Colinet Bar Cabinet Pull 4 in. Brushed Gold (YB0507BG)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Knox Cabinet Bar Pull, (645-128MB-10)
- Moen Cabinet Handles & Pulls