Shop All Bath Towel Bars and Hooks
Moen
Flara 24" Towel Bar
Mfr # YB0324CH
Zoro # G701234466
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Flara
- Length 5.51
- Weight 0.42
- Width 2.91
- Height 18.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB0324CH
- Zoro # G701234466
- UPC # 34584031280
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 5.51 |
Width | 2.91 |
Height | 18.66 |
Details
Finish | Chrome |
Collection | Flara |
Weight | 0.42 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre-Rinse Spray Valve, Fits T&S Brass Brand, Male UN Connection, 3/4 in Connection Size, Chrome (B-0107)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- PROLINE SERIES Retro-fit Ball Valve 3/8" Fem Comp x 3/8Od Straight Stop (191-099HC)
- MOEN Arlys Brushed nickel towel bar (Y5724BN)
- MOEN Belfield Towel Bar in Matte Black (YB6486BL)
- MOEN Economy 24" Towel Bar Bright Chrome (25824A)
- MOEN Preston Towel Ring Bright Chrome (DN8486CH)
- MOEN Graeden Towel Ring in Brushed Nickel (Y0986BN)
- MOEN Iso BL Towel Ring (RT PKG) (DN0786BL)
- ALATERRE FURNITURE Dover Over Toilet Organizer with Side Shelving, Bathroom Shelf with 2 Towel Rods (ANDO704WH)
- Moen Bath Towel Bars and Hooks