Shop All Bathtub Faucets
Moen
Flara 1H Wall Mount Tub Nl
Mfr # WTS921NL
Zoro # G508461621
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Residential
- Overall Length 18.6 in
- Overall Height 3.9 in
- Overall Width 11.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # WTS921NL
- Zoro # G508461621
- UPC # 26508353523
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Length | 18.6 in |
Overall Height | 3.9 in |
Overall Width | 11.9 in |
Details
Application | Residential |
Description
polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- •one-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •wall mount installation frees up extra space on the countertop
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Xwfe .5 Micron Filter, PK 2 (XWFE .5 MICRON)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECA-WS1-RK)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338025000)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79940)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- HOMEWERKS Homewerks 2-Handle Chrome Wall Mount Tub Faucet (3070-252-CHBWS)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- Moen Bathtub Faucets