Shop All Shower Heads
Moen
Five-Function 4" Diameter Spray Head Eco-Performance Showerhead
Mfr # CL26500EP
Zoro # G500917188
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.1 in
- Weight 1.65 lb
- Finish Chrome
- Height 7.5 in
- Width 9.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CL26500EP
- Zoro # G500917188
- UPC # 26508266915
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.1 in |
Height | 7.5 in |
Width | 9.1 in |
Details
Weight | 1.65 lb |
Finish | Chrome |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2254-E175)
- SPEARS Stop and Waste Valve, 3/4 In, Slip (8422W-007)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, Steel (CN30P)
- DELTA Delta Dryden Double Robe Hook (75135)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- HOME BASICS Chrome Jumbo Square Shower Head (SH30298)
- Moen Bathtub Faucets & Accessories