Shop All Widespread Bathroom Faucets
Moen
Findlay Two-Handle High Arc Bathroom Faucet in Chrome
Mfr # 84515
Zoro # G210399700
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 84515
- Zoro # G210399700
- UPC # 26508375716
- Country of Origin United States
- Category Widespread Bathroom Faucets
Details
Color | Silver |
Finish | Chrome |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Two-handle lever handle makes it easy to adjust the water
- •4" centerset design allows for easy installation
- •Complies with American's with Disabilities Act (ADA) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Limited lifetime warranty
- •Meets current legislation, including ab1953 (California) and s152 (Vermont)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Align One-Handle Kitchen Faucet (7365)
- BANJO Check Valve, FKM (12705)
- PARKER 1/4" x 0.17" Barb Brass Plug Adapter (20-4-5/32)
- BRADLEY Air Diaphragm (269-659)
- MOEN Hilliard Two-Handle High Arc Bathroom Faucet in Chrome (84539)
- MOEN Lindor Chrome Widespread Bathroom Sink Faucet 8 - 16 in. (84504)
- MOEN Banbury Matte Black Widespread Bathroom Sink Faucet 8 - 16 in. (84947BL)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- KINGSTON BRASS KS4942CML Manhattan 8" Widespread Bathroom Faucet, Polished Brass (KS4942CML)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- DELTA Dryden Two Handle Widespread Bathroom Faucet (3551-MPU-DST)
- Moen Bathroom Sink Faucets & Accessories