Shop All Bathtub and Shower Faucet Combo
Moen
Findlay Tub and Shower Trim with Valve in Matte Black
Mfr # 82518BL
Zoro # G510332001
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 9.29 in
- Length 13.15 in
- Height 5.51 in
- Weight 4.75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 82518BL
- Zoro # G510332001
- UPC # 26508362419
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 9.29 in |
Length | 13.15 in |
Height | 5.51 in |
Details
Color | Black |
Weight | 4.75 lb |
Application | Bathroom |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •Install with posi-temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •4.75" diameter spray head
- •Combination spray for more variety
- •Covered under Moen's Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Windham Toilet Tank With Pro Force Technology And Left-Hand Trip Lever (404515-0)
- ZORO SELECT Flush Valve Kit, Toilet, ABS (22UR89)
- ZURN Seal Ring Repair Kit, 1/4", 3/5", 1/2" (RK14-975XL)
- SPRINGER PARTS Definox 7006501 Replacement Part (7006501SP)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- Moen Bathtub and Shower Faucet Combo