Shop All Faucet Accessories
Moen
Faucet Service Kit, Chrome, Single Lever
Mfr # 101310
Zoro # G0299494
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Metal, Plastic
- ADA Compliant No
- Handle Type Lever Handle
- Includes Lever Mechanism Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 101310
- Zoro # G0299494
- UPC # 026508061794
- Country of Origin United States
- Category Faucet Accessories
Details
Item | Faucet Service Kit |
Finish | Chrome |
Material of Construction | Metal, Plastic |
ADA Compliant | No |
Handle Type | Lever Handle |
Includes | Lever Mechanism Kit |
Sub-Category | Gaskets, Hardware and O-Rings |
For Use With | Moen Lavatory Faucet |
Fits Brand | Moen |
Description
Faucet Service Kit, Includes Lever Mechanism Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" x 3" Male Adapter SS Spool Adapter (2030-AA-SS)
- ASCO Rebuild Kit For 8262 (304354-J)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Bathroom Faucet, Chrome plated (631-LESAB)
- MIDWEST FASTENER Garden Hose Washers 60PK (68136)
- MOEN Wand Kit (191004BL)
- MOEN Kitchen Spout, 12 Long (12828)
- MOEN Chateau Handle Adapter Kit (100223)
- MOEN Div Assy Kit (144578)
- MOEN Valve Body (100742)
- MOEN Diverter Tub Spout Repair Kit (59023)
- DELTA Delta Limit Stop - Hot (RP19807)
- Moen Faucet Accessories