Shop All Bathroom Sink Faucets
Moen
Faucet Lav 2H Srn
Mfr # WS84912SRN
Zoro # G8657182
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Handle Type Single 2 Handle Lever
- Weight 3.300 lb
- Width 8.200 in
- Length 10.100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # WS84912SRN
- Zoro # G8657182
- UPC # 26508262382
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 8.200 in |
Length | 10.100 in |
Height | 5.500 in |
Details
Finish | Spot Resist Brushed Nickel |
Handle Type | Single 2 Handle Lever |
Weight | 3.300 lb |
Description
The Banbury collection highlights a timeless nostalgia for traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and with its round bell accents reflects the sophisticated values of traditional homeowners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, 1-1/4 In., Low Lead Brass (UP667 1-1/4)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SD15-SSBS-R)
- ZURN Toilet Rebuild Kit, 1.6 Gal (P6000-ECA-WS1-RK)
- BECK Galvanized Nipple (0331841809)
- MOEN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8210F05)
- MOEN Chateau Two-Handle Bathroom Faucet (64920)
- MOEN Lav Faucet 1H Lev Chr (WS84503)
- MOEN Adler 1H T/Sh Fct Brnckl (82603SRN)
- MOEN Hilliard 1H Lav Brb (84535BRB)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8432)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (2302LF)
- Moen Bathroom Sink Faucets