Shop All Kitchen Faucets
Moen
Faucet Kitch 1H Pulldown
Mfr # CA87003SRS
Zoro # G8641170
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Handle Type Single 1 Handle Lever
- Length (In.) 24.500 in
- Height 3.800 in
- Width 12.300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # CA87003SRS
- Zoro # G8641170
- UPC # 26508209097
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 24.500 in |
Height | 3.800 in |
Width | 12.300 in |
Details
Finish | Spot Resist Stainless |
Handle Type | Single 1 Handle Lever |
Description
The graceful design of the anabelle Z family will add an elegant touch to any home. Soft geometric curves and uncomplicated style features give the anabelle collection an ageless yet fashion-forward presence. Tailored yet relaxed the anabelle collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WU92)
- KURIYAMA Tubing, Clear, Shore A 73, 2" I.D. (K7160-32X10)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- KOHLER Shower Slidebar, 30 (8524-2MB)
- MOEN Handle Extension Kit, Moen Tub Showers (10399)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- MOEN Handle Extension Kit, Moentrol Tub Shower (137347)
- MOEN Weymouth Kitchen Pulldown, Spring (S73104BL)
- MOEN Single Handle Stop Tube, Tub And Shower (10089)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7622BG)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Faucet (201-AHA8-317ABCP)
- Moen Kitchen Faucets