Shop All Kitchen Faucets
Moen
Faucet Kit 2H Chr Ll
Mfr # CA87553
Zoro # G8666188
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single 2 Handle Lever
- Length (In.) 17.125 in
- Height 2.875 in
- Width 10.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # CA87553
- Zoro # G8666188
- UPC # 26508195154
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 17.125 in |
Height | 2.875 in |
Width | 10.375 in |
Details
Finish | Chrome |
Handle Type | Single 2 Handle Lever |
Description
The Banbury collection highlights a timeless nostalgia for traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and with its round bell accents reflects the sophisticated values of traditional homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Compression Low Lead Brass Union (700062-02)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/4" (R400-3/4-7)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25111)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (8210601)
- MOEN Align One-Handle Pulldown Bar Faucet (5965)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41613)
- MOEN KIT FCT 2H SS 8.8"" (CA87000SRS)
- MOEN One-Handle Pullout Kitchen Faucet (67315C)
- MOEN Adler Single-Handle Low Arc Standard Kitchen Faucet with Side Sprayer in Chrome (87202)
- MOEN Brushed Gold One-Handle Pulldown Kitchen Faucet (7864BG)
- RANDELL Glass Filler (HD FLR025)
- Moen Kitchen Faucets & Accessories