Shop All Showerheads and Tub Faucets
Moen
Faucet Kit 1H Srs Torr
Mfr # CA87480SRS
Zoro # G8663589
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Height 2.750 in
- Width 11.940 in
- Handle Type Single 1 Handle Lever
- Length 15.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CA87480SRS
- Zoro # G8663589
- UPC # 26508209479
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.750 in |
Width | 11.940 in |
Length | 15.188 in |
Details
Finish | Spot Resist Stainless |
Handle Type | Single 1 Handle Lever |
Description
Secure your belongings with the Secureline 5/32 inch x 100 feet nylon paracord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB7)
- WINLAND ELECTRONICS Water Surface Sensor-Unsupervised, 15 ft. (W-S-U)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In Push (255635-75)
- BANJO Screen, 20 Mesh, Y Strainer, 1 - 1 1/4 In. (LS120)
- MOEN Eco-Performance Handshower Brushed Nickel (3636EPBN)
- MOEN Chrome Posi-Temp® Shower Only (T2162EP)
- MOEN Eco-Performance Handshower (176257)
- MOEN Showerhead Soft Square Bl (58915BL)
- MOEN Posi-Temp(R) Tub/Shower (T2843EP)
- MOEN Eco-Performance Showerhead (3868EP)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, VINYL, BISCUIT (PF276017)
- Moen Showerheads and Tub Faucets