Shop All Shower Faucets
Moen
Eva M-Core 2S T/S Nh Trim Ch
Mfr # UT2133NH
Zoro # G408457069
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.8 in
- Width 7.3 in
- Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2133NH
- Zoro # G408457069
- UPC # 26508338216
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.8 in |
Width | 7.3 in |
Height | 4.7 in |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •
- •diverter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- KOHLER Bidet Seat, Plastic, White (26132-CSP-0)
- DIXON TBolt Clamp, ST, Bolt, 3.016", 3.312" (TBC325)
- VIEGA Viega ProPress cap, 1/2" (77712)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- Moen Shower Faucets