Shop All Shower Faucets
Moen
Eva M-Core 2S S/O Ep Trim Bn
Mfr # UT2132EPBN
Zoro # G908456869
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.9 in
- Width 7.3 in
- Height 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2132EPBN
- Zoro # G908456869
- UPC # 26508338131
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.9 in |
Width | 7.3 in |
Height | 4.8 in |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •3-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG7)
- JONES STEPHENS 2-Handle Stem For Valley Hot/Cold (C07225)
- ANVIL Clevis Hanger, 14"Pipe, 19.563"H, Steel (500359816)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- LATOSCANA La Toscana 86CR690 Novello .75 in. Thermostatic Shower Valve in Chrome (86CR690)
- Moen Shower Faucets