Shop All Shower Faucets
Moen
Eva M-Core 2S Rs T/S Ep Trim Orb
Mfr # UT2233EPORB
Zoro # G508456931
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.2 in
- Width 11.8 in
- Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2233EPORB
- Zoro # G508456931
- UPC # 26508338735
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 12.2 in |
Width | 11.8 in |
Height | 5.1 in |
Description
oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- •one-function full rainshower
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 2 (BST6BNA03)
- DYNAMIC Needle Valve, 3/4" NPT (450063)
- ELKAY Cartridge Regulator, For Elkay (60290C)
- CHICAGO FAUCET Single Lever Lavatory Faucet (2303-ABCP)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- Moen Bathtub Faucets & Accessories