Shop All Washroom Accessories
Moen
Eva Euro Single Post Paper Holder Brushed Nickel
Mfr # YB2808BN
Zoro # G0171789
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7.000 in
- Height 2.100 in
- Finish Brushed Nickel
- Width (In.) 4.700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB2808BN
- Zoro # G0171789
- UPC # 034584005625
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 7.000 in |
Height | 2.100 in |
Width (In.) | 4.700 in |
Details
Item | Eva Euro Single Post Paper Holder Brushe |
Finish | Brushed Nickel |
Description
Eva Euro Single Post Paper Holder Brushe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Connecting Wire, Copper, Plastic (P6900-CWB)
- KOHLER 1372941 Threshold 60.0 (1372942-01-ABZ)
- B & K/MUELLER INDS(IMPORT) 1" Galv Tee (510-605HN)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1 x 18 (MN 1x18)
- MOEN Aluminum Shower Rod Bright Chrome 6' (2-100-6A)
- MOEN Eva Euro Single Post Paper Holder Oil Rubbed Bronze (YB2808ORB)
- MOEN Commercial Recessed Paper Holder Satin Stainless Steel (1576SS)
- MOEN Triva Brushed Nickel Single Robe Hook (BP1803BN)
- MOEN Smart Wireless Soil Sensor (WISNS002G1USA)
- MOEN Triva Single Robe Hook (BP1803CH)
- CASTELLO USA Diatomite Quick-Dry Stone Bath Mat - Wood, Medium (CB-DBM-WOOD)
- Moen Washroom Accessories