Shop All Escutcheons
Moen
Escutcheon Screws
Mfr # 93455CBN
Zoro # G401235381
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Classic Brushed Nickel
- Width 5.0 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 93455CBN
- Zoro # G401235381
- UPC # 26508244722
- Country of Origin China
- Category Escutcheons
Dimensions
Width | 5.0 in |
Height | 1 in |
Details
Color/Finish | Classic Brushed Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Union Hose Brass Barb 5/16 (757014-05)
- BELL & GOSSETT 790-3/4-30# 790,000BTU RelfVlv (110121)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-BL)
- VIEGA Viega MegaPress cap, 1-1/4" (25745)
- MOEN Escutcheon Extension Kit (162BN)
- MOEN Escutcheon & Gasket Kit (182632BL)
- MOEN Escutcheon Kit (42022BN)
- MOEN Escutcheon, 97491BN (97491BN)
- MOEN Escutcheon & Gasket Kit (182632BN)
- MOEN Shower Escutcheon - (178755)
- MOEN Handle Escutcheon (130153NL)
- Moen Escutcheons