Shop All Faucet Repair and Maintenance
Moen
Escutcheon, Moen Tub Showers
Mfr # 221
Zoro # G3885235
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Moen
- Material Cast Metal
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 221
- Zoro # G3885235
- UPC # 026508017043
- Country of Origin Korea, Republic of
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 7 |
Size | 3/4 in x 7 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 7" |
Overall Width | 7" |
Description
Trim and Cover Plate, For Use With Moen Bathtub and Shower Faucets, For Use with Series Not Specified, Ligature Resistant No, Moen, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 22 (RP100737)
- SEACHOICE Seachoice 18301 Proflo Universal Motor Flush (83534)
- LEGRIS All Metal Push to Connect Fitting (3675 60 11)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- MOEN Cartridge (moen_1234)
- MOEN Service Kit (182546)
- MOEN Shower Valve Repair Kit, 1 Hole (62370)
- MOEN CFG 1.0 GPM Wand Service Kit in Chrome (275393)
- MOEN Fauct Kit Pullout Chr Ll (CA87316C)
- MOEN Wand Kit in Spot Resistant Stainless (205846SRS)
- PEERLESS Designer Hose Assembly - P8550 (RP41122)
- Moen Faucet Repair and Maintenance