Shop All Escutcheons
Moen
Escutcheon Kit in Brushed Nickel
Mfr # 201723BN
Zoro # G510331806
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Silver
- Depth 0.5 in
- Width 8.13 in
- Height 11.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 201723BN
- Zoro # G510331806
- UPC # 26508334713
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 0.5 in |
Width | 8.13 in |
Height | 11.63 in |
Details
Color/Finish | Silver |
Finish | Brushed Nickel |
Description
- •In Moen's brushed nickel finish
- •Manufactured in China
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING P81 Square Cut Packing (4401911)
- APACHE Ultra T-Bolt Clamp, 3.31" to 3.62" (43082024)
- DIXON Mini Needle Valve Male to Female BR, 1/4" (MFB102)
- BASIKS Ball Valve, Electric Act, PVC, 2", AC95-265V (EBTB245PHB-200VS-PV)
- MOEN Chateau Shower Escutcheon (157131)
- MOEN Escutcheon & Gasket Kit (182632BN)
- MOEN Escutcheon Kit (42022BN)
- MOEN Escutcheon - (141002)
- MOEN Escutcheon Kit (191935)
- MOEN Escutcheon, 97491BN (97491BN)
- Moen Escutcheons