Moen

Escutcheon & Gasket Kit


product price: $26.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color/Finish Chrome
  • Width 4.88 in
  • Height 1.75 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Moen
  • MFR # 99557
  • Zoro # G401233172
  • UPC #
    26508252147
  • Country of Origin China
  • Category Escutcheons

Dimensions

Width 4.88 in
Height 1.75 in

Details

Color/Finish Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.