Shop All Escutcheons
Moen
Escutcheon Extension Kit
Mfr # 162BN
Zoro # G001234258
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Brushed Nickel
- Width 8.5 in
- Height 2.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 162BN
- Zoro # G001234258
- UPC # 26508199305
- Country of Origin United States
- Category Escutcheons
Dimensions
Width | 8.5 in |
Height | 2.37 in |
Details
Color/Finish | Brushed Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-18)
- ZORO SELECT 1/2" Welded SS Slip-On Flange (4381000400)
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White with No Faucet Hole (CB-GM-2066-48-NH)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 22)
- MOEN Escutcheon - (141002)
- MOEN Escutcheon Kit (191935)
- MOEN Chateau Shower Escutcheon (157131)
- MOEN Escutcheon, 97491BN (97491BN)
- MOEN Handle Escutcheon (130153NL)
- MOEN Monticello Spout Escutcheon (103463)
- THRIFCO PLUMBING 3/4 IP ESCUTCHEON Chrome Plated (4400251)
- Moen Escutcheons