Shop All Escutcheons
Moen
Escutcheon and Gasket Kit in Mediterranean Bronze
Mfr # 169252BRB
Zoro # G910331833
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Bronze
- Depth 3.5 in
- Width 3.5 in
- Height 13.5 in
- Finish Mediterranean Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 169252BRB
- Zoro # G910331833
- UPC # 26508265697
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 3.5 in |
Width | 3.5 in |
Height | 13.5 in |
Details
Color/Finish | Bronze |
Finish | Mediterranean Bronze |
Description
- •In Moen's mediterranean bronze finish
- •Manufactured in China
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet PWRX Solenoid and Piston Assembly, Flush Valves (M964953-0070A)
- RANDELL Faucet, Deck , 4.5"Swvl, Leadfree (HD DWL103)
- KOHLER Awaken Hydrorail-S Set, 2.5 Gpm (76471-Y-BN)
- GREEN TURTLE Dilution Tank, Under Bench, 1 gal. (Z9A-PHIX)
- MOEN Chateau Shower Escutcheon (157131)
- MOEN Escutcheon, 97491BN (97491BN)
- MOEN Escutcheon Extension Kit (162BN)
- MOEN Escutcheon & Gasket Kit (182632BN)
- MOEN Escutcheon - (97577)
- MOEN Monticello Spout Escutcheon (103463)
- KOHLER Escutcheon, 1004446-BN (1004446-BN)
- Moen Escutcheons