Shop All Shower & Bathtub Parts
Moen
Escutcheon, 141002CSL
Mfr # 141002CSL
Zoro # G000916612
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Classic Stainless
- Height (In.) 3.2 in
- Length 13.4 in
- Width (In.) 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 141002CSL
- Zoro # G000916612
- UPC # 26508187302
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 3.2 in |
Length | 13.4 in |
Width (In.) | 3.5 in |
Details
Finish | Classic Stainless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Replacement Thermostat, Electric (SP11699)
- RIDGID 34965 InnerOuter Reamer, 14 to 112 in (34965R)
- ANCHOR FLUID POWER 3/4" CODE 62 SHIPPING PLATE KIT PLATED (SPX-12U)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (202-AC3838)
- MOEN Shower Arm Bg (S110BG)
- MOEN Cia M-Core 3 Series Stacked V/O BL (UT3331BL)
- MOEN Shower Escutcheon (178755BN)
- MOEN Cia M-Core 3 Series Stacked V/O Bn (UT3331BN)
- MOEN Escutcheon, 141002SRS (141002SRS)
- MOEN Voss Posi-Temp Shower Only Trim in Matte Black (T2692EPBL)
- KEENEY MFG foot Lok Stop Bathtub Drain Trim Kit, Venetian Bronze (K826-66VB)
- Moen Shower & Bathtub Parts