Shop All Escutcheons
Moen
Escutcheon, 130153WR
Mfr # 130153WR
Zoro # G401235565
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Wrought Iron (WR)
- Width 5.1 in
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 130153WR
- Zoro # G401235565
- UPC # 26508158531
- Country of Origin United States
- Category Escutcheons
Dimensions
Width | 5.1 in |
Height | 1.5 in |
Details
Color/Finish | Wrought Iron (WR) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve - Lead Free (BKF-8W-CVC-G)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNH16)
- OTC MINI TUBING CUTTER (OTC6514)
- THRIFCO PLUMBING 1-1/2 Inch x 1/2 Inch Threaded x Threaded PVC Bushing SCH 40 (8113594)
- MOEN Shower Escutcheon - (178755)
- MOEN Escutcheon & Gasket Kit (182632BL)
- MOEN Escutcheon & Gasket Kit (182632BN)
- MOEN Escutcheon Kit (191935)
- MOEN Chateau Shower Escutcheon (157131)
- MOEN Handle Escutcheon (130153NL)
- Moen Escutcheons